Kusam Meco AC/DC Current Clamp Adaptor

Sebelum PPN:
Rp4.499.900 - Rp6.199.900
Spesifikasi
Low battery indicatorRed LED lighting
Maximum Wire Length (m)3.5 when fully stretched

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
AC / DC Current Clamp Adaptor
MODEL - CA 1000 / 2000 (5 Functions Ranges )

CA1000/CA2000 Current Clamp is a transducer which will allow your multimeter to measure electrical Current upto 500/1000/2000 amperes AC or DC, with a Frequency response upto 400Hz
The clamp is built with a design of finger guard which ensures user operating the clamp under a safety situation, with a rugged case that is shock resistant and fire-retardant
When measuring current with this clamp, there is no need to break a circuit or to affect the isolation
It can be used for waveform analysis by connecting it to an oscilloscope
Auto Zero function

Ulasan Produk

Tidak ada ulasan