Kusam Meco AC Leakage Clamp On Meter
#Grup produk P112420268
Spesifikasi
| Accessories | Test leads, Carrying Case, Battery installed, User's Manual |
|---|---|
| Dimension (LxWxH) (mm) | 250x85x35 |
| Display | 3¾ digits 4000 counts LCD display |
| Jaw Opening Size (mm) | 32 |
| Low Battery | LCD displays “ ” as replace battery |
| Maximum Opening Jaw Size (mm) | 36 |
| Operating Temperature (°C) | -10 to 50 below 80% R.H. |
| Operation Height (m) | Under 2000 above sea level. |
| Overload Indication | “OL” display at left side |
| Pollution Degree | 2 |
| Power Supply | 9V Battery |
| Safety Standard | IEC1010-1 & IEC1010-132 CAT III 600V Installation CAT III. Double & Reinforce Insulation with safety sockets design |
| Sampling Time (time/s) | 2.5 |
| Sensing | Average |
| Storage Temperature (°C) | -20 to 60 (<70% R.H.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3¾ DIGIT AC LEAKAGE DIGITAL CLAMPMETER WITH HARMONICS LOW PASS FILTER FUNCTION
Model KM 2007 8 FUNCTIONS 6 RANGES
HIGH FREQUENCY SELECTOR SWITCH
This switch is designed to select “WIDE” or “50/60Hz” range. “WIDE” range covers a wide frequency band of 40Hz to 1kHz. AC current having a fundamental waveform and harmonics can be measured over this range. “50/60Hz” is restricted to a frequency response of 40Hz to 100Hz and therefore permits measurement of AC current of fundamental frequency only by filtering harmonic content. When in doubt as to the presence of harmonics you can indentify it by using this frequency selector switch. To give an example, the following shows the results of AC current measurement on an earthing wire within a switchbox where there is an inverter based airconditioner is connected at summertime. Suppose Model KM-2007 reads 60mA AC with the frequency selector switch set at the “WIDE” position as shown, while it displays 5mA at the “50/60Hz” switch position. The difference between the two readings (60mA - 5mA = 55mA) is considered leakage current caused by harmonics. The test also found that this leakage current is flowing into single phase, 3-wire circuits other than those connected with the inverters in the building inspected.
Wide Frequency Function
If the circuit under test is originated from a high frequency generating device such as inverter, switching regulators, etc., Then the switch should be set at wide position to measure the signal which contains the frequency from 40Hz ~ 1KHz. To make sure the presence of high frequency signal, set the switch at 50/60 Hz and wide position to see the difference. If the reading is very different. It is certain that high frequency signals or harmonics are present.
Model KM 2007 8 FUNCTIONS 6 RANGES
HIGH FREQUENCY SELECTOR SWITCH
This switch is designed to select “WIDE” or “50/60Hz” range. “WIDE” range covers a wide frequency band of 40Hz to 1kHz. AC current having a fundamental waveform and harmonics can be measured over this range. “50/60Hz” is restricted to a frequency response of 40Hz to 100Hz and therefore permits measurement of AC current of fundamental frequency only by filtering harmonic content. When in doubt as to the presence of harmonics you can indentify it by using this frequency selector switch. To give an example, the following shows the results of AC current measurement on an earthing wire within a switchbox where there is an inverter based airconditioner is connected at summertime. Suppose Model KM-2007 reads 60mA AC with the frequency selector switch set at the “WIDE” position as shown, while it displays 5mA at the “50/60Hz” switch position. The difference between the two readings (60mA - 5mA = 55mA) is considered leakage current caused by harmonics. The test also found that this leakage current is flowing into single phase, 3-wire circuits other than those connected with the inverters in the building inspected.
Wide Frequency Function
If the circuit under test is originated from a high frequency generating device such as inverter, switching regulators, etc., Then the switch should be set at wide position to measure the signal which contains the frequency from 40Hz ~ 1KHz. To make sure the presence of high frequency signal, set the switch at 50/60 Hz and wide position to see the difference. If the reading is very different. It is certain that high frequency signals or harmonics are present.
Feature
- LPF (Low Pass Filter) function- In Continuity Test, reading below 100 approx. will be indicated by buzzer
- Display annunciators for Units & Functions
- MAX Hold Function
- Wide frequency range selection with Low Pass Harmonics filter for accurate measurements
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
