Kusam Meco AC Autoranging Digital Clampmeter with Ultra Slim Jaw

Sebelum PPN:
Rp4.799.900
Spesifikasi
APO Consumption (μA)5 typical
APO Timing (minute)Idle for 30
Altitude (m)Operating below 2000
Basic Accuracy (%)0.5
Dimensions (LxWxH) (mm)190x63x32
Display33⁄4 Digits 4000 counts LCD display
Jaw Opening Size (mm)26
Low Battery (V)Below approx. 2.4
Operating Temperature (°C)0 to 40
Power Consumption (mA)2.8 typical, except 3.3 mA typical for current function
Power SupplySingle 3V coin Battery IEC CR-2032
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingAverage
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)3 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3 1⁄2 Digits Digital Clampmeter + Multimeter D, EF-Detection & PC Interface
Model KM 111M - Average Sensing - 18 Functions 30 Ranges
Model KM 112M -True RMS Sensing - 19 Functions 30 Ranges

* 600A AC Clamp-on + Multimeter ranges
* Ultra-slim jaws to access tight places
* Light weight & compact body to fit your hand
* Fully Auto-ranging for fast measurements
* Input Protection on all ranges
* Fast 30ms MAX Hold to capture in-rush currents
* Relative Zero mode
* Measures non-invasive ACA Frequency via clamp jaws
* Line level frequency measurements
* Data Hold function

Ulasan Produk

Tidak ada ulasan