Kusam Meco AC & AC+DC TRMS Power Clamp-on Multimeter

Sebelum PPN:
Rp20.999.900
Spesifikasi
APO Consumption (μA)25 typical
APO Timing (minute)Idle for 30
AccessoriesTest leads (pair), Battery, User’s manual & Carrying case
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)Approx. 258x94x44
Electromagnetic CompatibilityMeets EN61326-1: 2013
Jaw Opening & Conductor Diameter (mm)51 Max
Low Battery (V)Below approx. 2.5
Operating Temperature (°C)-10 to 50
Other Functions via Terminals (Vrms)1000
Overload ProtectionCurrent via Clamp-on Jaws: 1000A rms at <400Hz
Power Consumption (mA)Typical 33 for Current & Power functions, and 22 for others
Power Supply1.5V AA Size (IEC LR6) battery X 2
Relative HumidityMax. 80% for temperature up to 31 C decreasing linearly to 50% at 50 C
Safety StandardDouble insulation per IEC/UL/EN/BSEN 61010-1 Ed. 3.1, IEC/UL/EN/BSEN 61010-2-032 Ed. 4.0, IEC/UL/EN/BSEN 61010-031 Ed. 2.0 and the corresponding CAN/CSA-C22.2 regulations to Measurement, Categories III 1000V AC & DC and Category IV 600V AC & DC
SensingAC & AC+DC True RMS
Storage Temperature (°C)-20 to 60, < 80% R.H. (With battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (-10 to 18°C or 28 to 50°C), or otherwise specified
Transient Protection (kV)8 (1.2/50ms surge)
Voltage via Terminal (V) (rms)1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan