Kusam Meco AC & AC+DC TRMS Digital Multimeter

Sebelum PPN:
Rp17.999.900
Spesifikasi
APO Consumption (μA)15 typical
APO Timing (minute)Idle for 15
AccessoriesTest lead pair, User's manual, Bkp60 banana plug K-type thermocouple x 1
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)193x89x51
Display4-5/6 digits 60000 counts.
Low Battery (V)Below approx. 3.7
Operating Temperature (°C)-20 to 55 continuous operating
Pollution Degree2
Power Consumption (mA)10 typical for AC & AC+DC Voltage/Current functions; 8 typical for other functions
Power Supply1.5V AAA Alkaline battery x 3
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 55°C
SensingAC & AC+DC True RMS
Storage Humidity (%RH)<80 (with battery removed)
Storage Temperature (°C)-20 to 60
Temperature coefficientNominal 0.1x (specified accuracy) /°C @(-20 to 18°C or 28 to 55°C), or otherwise specified
Transient Protection (kV)8 (1.2/50ms surge)
Update Rate (times/s)4-5/6 digits: Max 5 (nominal); 31 Segment Bar-graph: 50 per second max
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
AC / DC 100 kHz TRMS MULTIMETER Model- KM 789
● Auto Hold
● VFD
● BeepLit™ Continuity
● Record MAX, MIN, & AVG readings
● Crest (Instantaneous Peak hold) MAX & MIN readings
● Relative Zero mode
● Data Hold
● Backlighted LCD display
● BeepJack™ audible & visible input warning
● %4-20mA loop
● current readings
● T1-T2 differential temperature readings
● dBm readings

Ulasan Produk

Tidak ada ulasan