Kusam Meco 5KV H. V. Insulation Resistance Tester

Sebelum PPN:
Rp31.999.900 - Rp74.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital 5KV High Voltage Insulation Tester
Model KM 6305IN

• Microprocessor-controlled.
• Tests insulation resistance up to 10 TΩ
• AC / DC Voltmeter.
• Short-circuit current up to 5mA
• PI (Polarization Index) indication.
• DAR (Dielectric Absorption Ratio) indication.
• Auto-ranging on all insulation ranges.
• Optical USB to RS-232 data transmission
• Well isolated from contact
• Well protected from surges.
• 2 built-in optical LEDs for data transfer.
• Visual & audio warning of external voltage presence (>30Vac or >30Vdc)
• Auto-hold function to freeze reading
• Overload protection
• Internal memory for data storage.
• Displays testing duration for insulation measurement.
• Auto-off function.
• 200 measurement results can be saved in memory & recalled on display.

Ulasan Produk

Tidak ada ulasan