Kusam Meco 50MHz2 Channels Digital Storage Oscilloscopes

Sebelum PPN:
Rp24.999.900
Spesifikasi
Auto Measurement34 parameters (Max, Min, High, Low, Ampl, Pk-Pk, Middle, Mean, CycMean, RMS, CycRMS, Period, Freq, Rise, Fall, RiseDelay, FallDelay, +Width, -Width, +Duty, -Duty,(UTD2052/25CL)FRR, FRF, FFR, FFF, LRF, LRR, LFR, LFF, Area, CycArea, OverSht, PreSht, Phase)
Bandwidth (MHz)50
Channels2 Channels
Display7 inches TFT LCD, 800×480
Frequency Counter (bits)6
Mathematical OperationsA+B, A-B, AxB, A/B, FFT
Memory Depth (kpts)25
Number Of MeasurementsDisplay 5 measurements at the same
Power CordUT-D15:USB interface cable
Power Supply100-240V AC, 45-440Hz
Rise Time (ns)<7
Sampling Rate (Msa/s)500
Standard InterfacesUSB OTG, Pass/Fail
Storage MethodsSetup, wave, bitmap
Time Base ModeY-T, X-Y, Roll
Time Base Scale10ns/div to 50s/div
Timing Accuracy (ppm)≤ ± (50+2 x service life)
Trigger TypesEdge, pulse, video (UTD2025CL) alternate
Vertical Scale (V/div)1m-20
Waveform Capture Rate (wfm/s)> 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Storage Oscilloscopes
KM2025CL / KM2052CL +

The KM2000CL Series is a market-proven economical digital oscilloscope. This series of digital oscilloscopes has excellent technical indicators and can meet the main needs of basic testing. The front panel design is clear and intuitive fully in line with the traditional instrument usage habits, and is convenient for users to operate

Ulasan Produk

Tidak ada ulasan