Kusam Meco 4 Digit Thermo Anemometer

Sebelum PPN:
Rp6.799.900
Spesifikasi
Dimensions (HxWxD) (mm)770x65.5x35 (including vane )
Low Battery IndicationThe battery icon is displayed when the battery voltage drops below the operating level
Operating Temperature Meter (°C)0 to 50 <75% relative humidity
Operating Temperature Meter (°F)32 to 122, <75% relative humidity
Power Supplystandard 9 v battery
Storage Temperature (°C)-20 to 55 (< 80% R.H.)
Vane (°C)0 to 60
Vane (°F)32 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital Thermo Anemometer
Model KM 909 (3 Functions 6 Ranges)

Portable digital Thermo - Anemometer
Simultaneously display of both temperature and wind speed
4 Digit LCD Backlight Display
MAX - HOLD function
Highly accurate NTC Sensor
Measurement Units:knots, mph, Km/h, m/s, ft/min
Moving 2 / 16 second average with MIN / MAX / AVERAGE
Memory of maximum, minimum and average record for both temperature & wind speed
Air velocity average reading upto 8 multiple points
Auto power off function
2 meters coiled cable and mounting nut (1/4” x 20) for long extension
Fan diameter 75mm

Ulasan Produk

Tidak ada ulasan