Kusam Meco 4 Digit LCD Display Non-Contact Grounding Resistance Online Tester with Display

Sebelum PPN:
Rp24.999.900
Spesifikasi
AccessoriesDetector, Aluminum alloy mounting parts-2pcs, 1M power communication cable-1set
Accuracy±2% Rdg ±3dgt (20 °C ±5 °C, Below 70%RH)
Alarm IndicationDetector sound and light alarm, system software alarm indication
Alarm SettingDetector panel setting, System software settings
Connecting Line1m wire (5 core wire)
Data Display4 digit LCD direct indication or doing secondly development Software to display
Dimensions (mm)119x118x76
Grounding Wire Size (mm)60x28
Installing Screw Hole (mm)Size Φ8
LCD Display (mm)47x28.5
Over Range IndicationWhen show value is beyond 200W, system software and LCD shows \"OLW\" sign
Power Supply6VDC, 50mA Max External power supply
Resistance Range (ohm)0.01-200
Resistance Resolution (Ω)0.001
Time for Single Measurement (s)0.5
Waterproof LevelIP56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Split Type Ground Resistance On-line Detector
MODEL KM 2800C

1. Split Type, no need to disconnect the grounding down conductor, easy to install, non-contact measurement technology, safe and reliable
2. The grounding down conductor directly passes through the detector perforation, which does not affect the lighting protection grounding effect and the normal operation of the facility
3. The detector with an audible and visual alarm. 2800C with LCD that can be installed and used independently
You can observe the grounding resistance value at any time & set the alarm value
5. With Rs485 interface, network system can be set up to realize remote real-time monitoring
GPRS Communication , RS232 / RS485 / MODBUS-RTU communication protocol Communication mode

Ulasan Produk

Tidak ada ulasan