Kusam Meco 4 Digit LCD Display Digital Ultrasonic Thickness Meter (Alat ukur ketebalan)
#Grup produk P112419961
Spesifikasi
| Accuracy | ±(1%H + 0.1) mm |
|---|---|
| Backlight Turn On Current (mA) | ≤120 |
| Dimensions (mm) | 70x138x31 |
| Display | 4 digit backlight LCD display |
| Frequency (Hz) | 5M |
| Measuring Range | 1.0 - 220mm (steel) |
| Minimum Display Unit (mm) | 0.1 |
| Minimum Limit For Tube Measuring (mm) | Ф 10 probe: Ф20x 3 (steel) |
| Operating Current (mA) | Normal operating current ≤ 50 |
| Operating Temperature (°C) | 0 to 45 |
| Power Supply | 1.5V AA x 3 Alkaline Batteries |
| Resolution (mm) | (<100) 0.1 |
| Sensor Operation Temperature (°C) | 0-60 |
| Sound Velocity Range (m/s) | 1000-9999 |
| Standby Current (μA) | ≤20 |
| Working Frequency (MHZ) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultrasonic Thickness Guage
Model KM 130D
Ultrasonic Thickness Guage is an intelligent hand held meter which adopts ultrasonic measuring principle, & is controlled by micro processor, provides quick & precise measurement of thickness for most of industrial material. This unit is widely used in various precise measurement for different hard ware / parts in industrial realm; one of its important application is to monitor the level of thickness-decreasing during operation of various & pressure container. Diffusely applied in manufacture fields, metal processing, and commercial inspection. The material that conduct & reflect constant sonic velocity, this product is to be applicable to used.
This unit is suitable for measuring materials that are good ultrasonic conductor such as metal, plastic, ceramic, glass etc. As long as the measured part in two parallel surfaces for measurement of thickness. This unit is not suitable for cast iron due to its big crystalloid composition
Model KM 130D
Ultrasonic Thickness Guage is an intelligent hand held meter which adopts ultrasonic measuring principle, & is controlled by micro processor, provides quick & precise measurement of thickness for most of industrial material. This unit is widely used in various precise measurement for different hard ware / parts in industrial realm; one of its important application is to monitor the level of thickness-decreasing during operation of various & pressure container. Diffusely applied in manufacture fields, metal processing, and commercial inspection. The material that conduct & reflect constant sonic velocity, this product is to be applicable to used.
This unit is suitable for measuring materials that are good ultrasonic conductor such as metal, plastic, ceramic, glass etc. As long as the measured part in two parallel surfaces for measurement of thickness. This unit is not suitable for cast iron due to its big crystalloid composition
Feature
Sound velocity selection:Unit preset 10 kinds materials velocity insideAuto calibration to assure the accuracy
Auto linear compensation:this advanced software program enhances the precision by correcting the non-linear accuracy of transducer
Use “VEL” key to make a quick select for the sound velocity of 10 kinds in common use materials
Coupling status indication:observing the coupling icon to learn if the coupling is accomplished or not
Low battery indication
Auto power off
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qpP112419961-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
