Kusam Meco 4 Digit LCD Display Digital Temperature Humidity Meter

Sebelum PPN:
Rp5.099.900
Spesifikasi
Accuracy±1.0°C, ±1.8°F, ±3%RH (5-95%RH)
Auto Power Off (minute)About 20
Dimensions (LxWxH) (mm)121x60x30
Display4 digits LCD Display
Measured Parameters°C.° F, %RH (relative humidity), td (dew point temperature)
Measuring Range-10 - + 50°C + 14 - + 122°F, 0 - +100%RH
Power SupplyDC1.5V (AAA) Battery x 3pcs
Resolution0.1°C, 0.1°F; 0.1%RH
Sample Rate (time/s)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Temperature Humidity Meter With Dew Point
Model KM 8010
The meter is a temperature and humidity measuring instrument. It is normally used to measure the humidity & temperature in Offices, Storerooms, Buildings & Greenhouses

Ulasan Produk

Tidak ada ulasan