Kusam Meco 4 Digit dual LCD Display CFM/CMM Digital Thermo Anemometer

Sebelum PPN:
Rp5.699.900
Spesifikasi
AccessoriesUser Manual, Battery, USB Cable, Software CD & Carrying case
Air Temperature Range (°C)0.1 to 45.0
Dimensions (mm)77x36x164 (meter) 65x29x172 (Vane)
Operating Condition (°C)Host 0-50; Fan 0-60
Operating Humidity (%)Less than 80
Operating Temperature (°C)-40 to 60
Operating Temperature (°F)40 to 140
Power SupplyAAA 1.5V Alkaline battery (x4)
Unit Wind Flow Range CFM (ft³/minute)0 to 999900
Wind Flow Range (m³/minute)0 to 999900
Wind Velocity (m/s)0 to 45
Wind Velocity (mph)0 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Digital Anemometer
Model KM 910 MK-1

Measurement of wind velocity, temperature and flow
Unit conversion of wind velocity, temperature and flow
Measurements of maximum and minimum wind velocity.
Measurements of 2/3 Vmax and average wind flow
Data holding, storing and deleting function
Low battery indicating function
It turn off automatically within 10 minutes
Memory of 500 records
MAX/MIN/AVG function
Backlight
Connecting to PC With USB cable
Audio key pressing alert
Large LCD display

Ulasan Produk

Tidak ada ulasan