Kusam Meco 3-Phase 9999 Counts TRMS Power Clampmeter

Sebelum PPN:
Rp11.999.900
Spesifikasi
APO Consumption (μA)4 typical
APO Timing (minute)Idle for 30
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)189x78x40
DisplayVoltage Function: 6000 counts LCD display Power, Ohm & Hz functions: 9999 counts LCD display, ACA clamp-on function: 4000 counts LCD display
Jaw Opening & Conductor Diameter (mm)26 Max
Low Battery (V)Below approx 2.4
Ohm Function (mA)5.5 typical
Operating Temperature (°C)0 to 40
Power SupplyStandard 1.5V AAA Battery x 2 Power Consumption
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTrue RMS
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)Power function: 2 (nominal) Voltage, ACA clamp-on & Ohm functions: 2 (nominal), Hz function: 1 (nominal)
Voltage, ACA, Hz & Power Functions (mA)11 typical
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
3 Phase TRMS Power Clamp On Meter With kWHr Recording Function & PC Interface
MODEL- KM-357 (18 Functions 23 Ranges)

Selectable Power parameters of W, VAR &
VA with Total Power Factor in dual-display
AutoVATM (Auto Selection on ACV, DCV or ACA functions)
Backlight display
kWHr Recording
Display Hold & PEAK-rms HOLD
PC-Comm computer interface capabilities

Ulasan Produk

Tidak ada ulasan