Kusam Meco 3-5/6 Digit 6000 Counts TRMS Digital Multimeter

Sebelum PPN:
Rp9.499.900 - Rp9.999.900
Spesifikasi
APO Timing (minute)Idle for 30
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)161x80x50 (with Holster)
Low Battery (V)Below approx. 2.5
Operating Temperature (°C)-10 to 45
Pollution Degree2
Power Consumption (mA)Typical 3.2
Power Supply1.5V AAA battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 45°C
SensingTRUE RMS AC conversion
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed from meter)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (-10 to 18°C or 28 to 45°C), or otherwise specified
Update Rate (times/s)5 (nominal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
TRMS Digital Multimeter With VFD, Ef-detection 3 phase Rotation-R & 3 phase Rotation-M
MODEL KM 237R (29 functions 37 ranges)

Auto V(LoZ), VFD V & Hz Function
BeepLit Continuity, Features Audible Beep & Visible Backlight Effects
Display Hold
EF-Detection (NCV)
Beep-Jack Input warning against improper A-terminal plug in
Low Battery Indication
Paper White Backlight Display
Auto-ranging Relative Zero Mode
Auto Power Off
3phase rotation-R(Regular-sensitivity mode) for supply systems(probe-contact)
Auto-ranging MAX/MIN/AVG record
3phase rotation-M (Hi-sensitivity mode) for Motors (probe-contact)
Diode & Continuity Test
Rugged Fire retarded

Ulasan Produk

Tidak ada ulasan