Kusam Meco 2000A AC/DC TRMS Clamp-On Multimeter

Sebelum PPN:
Rp18.999.900
Spesifikasi
APO Consumption (μA)10 typical
APO Timing (minute)Idle for 34
Altitude (m)Operating below 2000
Dimensions (LxWxH) (mm)264x97x43
Display3-5/6 digits 6000 counts & 31⁄2 digits 1,999 counts for Hz
Jaw Opening (mm)55 max
Low Battery (V)Below approx 2.4
Operating Temperature (°C)0 to 40
Power Consumption (mA)Typical 14 for Current function & 5.2 for others
Power SupplyStandard 1.5V AAA Battery x 2
Relative HumidityMax. 80% for temperature up to 31°C decreasing linearly to 50% at 40°C
SensingTRMS
Storage Temperature (°C)-20 to 60 (< 80% R.H. with battery removed)
Temperature coefficientNominal 0.15x (specified accuracy) /°C @ (0 to 18°C or 28 to 40°C), or otherwise specified
Update Rate (times/s)5 (nominal)
polarityAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
2000A AC / DC TRMS Clamp-On Multimeter with VFD EF-Detection & PC Interface
Model KM 2777

AutoCheck Voltage & Ohms
VFD-V & VFD-HZ function
5ms CREST-MAX capture mode (Peak Hold)
Autoranging Relative -Zero mode
Display Hold function
EF-Detection (NCV)
Backlight LCD Display
Auto Power Off
Diode Test & Continuity Test
PC Interface (Optional)

Ulasan Produk

Tidak ada ulasan