Kusam Meco 100MHz 2 Channels Digital Storage Oscilloscopes

Sebelum PPN:
Rp26.999.900
Spesifikasi
Auto Measurement23 types
Bandwidth (MHz)100 MHz
Channels2 Channels
Deviation from Scope±10div (away from screen center)
Display MeasurementDisplay 5 measurements at the same time
Frequency Counter (bits)6
Input CouplingDC, AC, GND
Input Impedance1 MΩ ± 2%, 24 ± 3pF
Mathematical Operations+, -, x, ÷
Memory Depth (kpts)25
Rise Time (ns)< 3.5
Sampling Rate (GSa/s)1 GSa/s
Storage MethodsSetup, wave, bitmap
Time Base ModeY-T, X-Y, Roll
Time Base Scale2ns/div to 50s/div
Timing Accuracy (ppm)≤ ± (50+2 x service life)
Trigger TypesEdge, Pluse, Alternate
Vertical Resolution8 bits
Vertical Scale (V/div)1m-20
Waveform Capture Rate (wfm/s)≥ 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Storage Oscilloscopes
KM 2102 CEX+

KM2000CEX Series is the value leader of high performance economical oscilloscope 1GSa/s sampling rate and big screen. As it is widely loved by customers, the Series has been extended to three sub-series such as CEX/CEX+/CEX-II to meet the diversified needs of customers.

The classical CEX Series is a great entry for value oscilloscope requirements with features including FFTs, record and replay, roll mode, alternate trigger mode. The CEX+ provides a richer trigger mode, 34 kinds of automa

Ulasan Produk

Tidak ada ulasan