GOLDENROD Fuel Filter Automotive Water Block Particulate (Filter Bahan Bakar)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Compatible with Manufacturer Model Number470-1
Discharge Connection Size (inch)3/4
Discharge Connection TypeNPT
Filter Body MaterialPolymer
Filter Rating - Maximum (micron)17
FiltersParticulate, Water
Flow Rate - Maximum (gpm)25
ItemWater Block Filter
Maximum Operating Pressure (psi)150
Media Intake Connection Size (inch)3/4
Media Intake Connection TypeNPT
Overall Diameter (inch)4
Overall Length (inch)9 1/2
Product TypeFuel Filter Kit
UNSPSC40151532

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuel filter kits remove and prevent contaminants from entering the equipment's fuel system and damaging the motor.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait