MONARCH Valve Manifold Kit

Sebelum PPN:
Rp4.999.900
Spesifikasi
For No. of Circuits1
ItemValve Manifold Kit
MaterialAluminum
Maximum Pressure (psi)3000
Overall Height (inch)1 1/2
Overall Length (inch)3 1/4
Overall Width (inch)2
Pressure Connection (inch)1/4 Female NPT
Tank Connection (inch)1/4 Female NPT
UNSPSC39121004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Valve manifolds for hydraulic power units (HPUs) are added to hydraulic systems to create custom fluid flow configurations between the actuator and pump. Primarily used with compact AC and DC power units, manifold blocks are used with valves to divert, stop, or start fluid flow as required, such as when operating a backhoe or when using one power unit to power two tools. Manifolds are generally less likely to leak than tubing.

Ulasan Produk

Tidak ada ulasan