PASS SEYMOUR USB Receptacle

Sebelum PPN:
Rp2.199.900 - Rp2.899.900
Spesifikasi
Current Rating (A)20
Number of Poles2
Number of USB Ports2
Number of wires3
Resistance PropertiesTamper Resistant
UNSPSC31160000
USB Connection TypeC
Voltage Rating (V)125 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These decorator duplex receptacles support two electric plugs and have ports for Type-C Universal Serial Bus (USB). They have terminations with screws that tighten down on conductors to secure and disconnect them. USB-C ports are small, thin, can accept connections either way, and charge electronics faster than Type-A USB ports.

Ulasan Produk

Tidak ada ulasan