GRAINGER ULPA Air Filter

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp14.999.900
Spesifikasi
Actual Depth (inch)2 1/2
Actual Filter Size (inch)23 1/2 x 47 1/2 x 2 1/2
Actual Height (inch)23 1/2
Actual Width (inch)47 1/2
Air Filter Frame StyleBox
Air Filter ItemULPA Air Filter
Air Flow (CFM)2,325 @ 300 fpm; 4,000 @ 500 fpm; 4,845 @ 625 fpm
Common ApplicationsGeneral Use
Faceguard LocationNo Faceguard
Faceguard MaterialNone
Filter Efficiency - Air Filters (%)99.9995
Filters OutAll Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Frame or Header MaterialAluminum
Gasket LocationDownstream Face
Gasket MaterialNeoprene
ItemULPA Air Filter
Maximum Temperature (°F)140
Media ColorWhite
Media MaterialMicroglass
Nominal Depth (inch)3
Nominal Filter Size24x48x3
Nominal Height (inch)24
Nominal Width (inch)48
Performance RatingULPA
Recommended Final Resistance (in wc)1
Removes Particles Down To (micron)Less Than 0.3
StandardsUL 900
Style - Air FiltersBox
UNSPSC40161505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ULPA filters remove a minimum of 99.9995% of airborne particles as small as 0.10 microns. These filters are commonly used in hospitals, operating rooms, patient isolation rooms, surgery recovery rooms, biomedical facilities, pharmaceutical processing plants, laboratories, and other locations that must meet strict air cleanliness standards. The air filters are manufactured, tested, certified, and labeled in accordance with current ULPA filter standards.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait