NEW AGE INDUSTRIAL U-Boat Platform Truck

Sebelum PPN:
Rp51.999.900 - Rp53.999.900
Spesifikasi
Assembled/UnassembledAssembled
Caster Wheel Type(2) Rigid, (4) Swivel
Caster Wheel Width (inch)2
Caster Wheel/Tread MaterialPolyurethane
Caster/Wheel Configuration(2) Rigid, (4) Swivel
Caster/Wheel Mounting Location6-Wheel
Deck Height (inch)9 1/8
Deck MaterialAluminum
Deck SurfaceSmooth
Deck Width (inch)18
FoldableYes
Frame MaterialAluminum
Handle Pocket LocationDual Ends
Handle Type(2) Removable Tall Folding
ItemNarrow Aluminum-Deck Platform Truck
Load Capacity (lbs)1,200
Number of Platforms1
Overall Length (inch)61
Overall Width (inch)18
Side Panel TypeNo Side Panels
UNSPSC24101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These aluminum-deck platform trucks have a long, narrow deck and one or two tall handles that fold down to save space when storing the trucks. Also known as U-boat platform trucks and L-platform trucks, they are used for moving tall stacks of packaged goods and other boxed items. The trucks have two rigid casters at the center of the deck and four swivel casters at the corners of the deck that allow the trucks to pivot 360° when maneuvering in tight spaces such as aisles in warehouses, supermarkets, retail stores, and stock rooms. They have a corrosion-resistant aluminum deck and are lighter than platform trucks with stainless steel or steel decks. The trucks' deck sits low to the ground to minimize the distance heavy or bulky materials must be lifted when loading and unloading the trucks.

Ulasan Produk

Tidak ada ulasan