SPYDER Hexagonal Shank Twist Drill Bit (Mata Bor Heksagonal)

Sebelum PPN:
Rp189.900 - Rp809.900
Spesifikasi
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Finish/CoatingBlack Oxide
Flute TypeSpiral
Helix Angle (°)30
Impact Rated StatusImpact Rated
MaterialHigh Speed Steel
Measurement SystemFractional Inch
Number of Flutes2
Point Angle (°)137
Primary Material ApplicationStainless Steel; Aluminum; Wood
SeriesMach-Blue
Shank Hex Size (inch)1/4
Shank typeQuick-Change Hex
Spiral DirectionRight Hand
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Spyder impact drill bits have a Mach-Blue coating improves rigidity and reduces friction and heat buildup to cut faster, maintain sharp edges, and extend bit life.

Ulasan Produk

Tidak ada ulasan