ARO T-Type Wall Mount For 2000 Series

Sebelum PPN:
Rp1.199.900
Spesifikasi
Body MaterialAluminum
Compatible with Manufacturer Part Number3000 Series
Compatible with Series3000
ItemMounting Bracket
Modular ConnectionModular Connection
Overall Height (inch)7/8
Overall Length (inch)3 3/4
Overall Width (inch)3
UNSPSC40151610

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mounting brackets secure filter, regulator, and lubricator modules to a wall, machine panel, or other flat surface. They should match the brand and series of the modular units.

Ulasan Produk

Tidak ada ulasan