BK Precision Triple Output DC Supply

Sebelum PPN:
Rp17.999.900
Spesifikasi
Current Output 1 - Maximum (A)3
Current Output 1 - Minimum (A)Zero
Current Output 2 - Maximum (A)3
Current Output 2 - Minimum (A)Zero
Current Output 3 - Maximum (A)3
Digital Display Screen TypeLED
Includes(2) Pairs of Test Leads, Power Cord
ItemTriple Output DC Supply
Line Regulation Current (mA)Less Than 0.2% + 5
Line Regulation Voltage (mV)Less Than 0.01% +5
Load Regulation Current (mA)Less Than 0.2% + 8
Load Regulation Voltage (mV)Less Than 0.2% + 10
Number of Display Digits3
Number of Displays4
Overall Depth (inch)12.2
Overall Height (inch)6.7
Overall Width (inch)9
Ripple Volts RegulationLess Than 1m Vrms
UNSPSC39121004
Voltage Output 1 - Maximum (V)32 DC
Voltage Output 1 - Minimum (V)0 DC
Voltage Output 2 - Maximum (V)32 DC
Voltage Output 2 - Minimum (V)0 DC
Voltage Output 3 - Maximum (V)5 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bench triple output DC power supplies install on a bench or rack to monitor output voltage and current. They convert AC to DC and filter out noise for a stable and clean source of power. The triple-range feature allows technicians to run multiple circuits on the same power supply while the device remains online, or to power multiple components that require different power specifications. These power supplies save space and are used for production tests, research and development applications, and electronic servicing.

Ulasan Produk

Tidak ada ulasan