SCHLAGE Touchbar Rim Anodized Aluminum

Sebelum PPN:
Rp29.999.900
Spesifikasi
ADA CompliantNo
ANSI Grade1
ANSI/BHMA FinishSatin Aluminum, Clear Anodized
Door Thickness - Maximum (inch)2 1/4
Door Thickness - Minimum (inch)1 3/4
Door Width - Maximum (inch)36
Exit Bar StyleTouchbar
Exit Device TypeExit Device
Fits Stile Width (inch)2
ItemTouchbar Rim
Lockdown TypeSingle Point Rim
Lockset FunctionExit
Lockset TypeElectrical
Outside Trim TypePush
Performance Grade1
StandardsUL Listed
UNSPSC30171512
Voltage (V)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rim push bars mount on the surface of the door’s interior side, making them easy to install on doors without a mortise lock, or on glass and decorative doors. Also called panic bars, they open doors to allow quick exit through the doorway.

Ulasan Produk

Tidak ada ulasan