VEE GEE Top Reading T-Handle Style Pocket Thermometer

Sebelum PPN:
Rp1.299.900
Spesifikasi
Accuracy (°C)+/-0.5
Accuracy (°F)+/-1.0
ApplicationAgricultural, Food Production, Forestry/Soil, Horticulture, Laboratory, Snow/Earth
BacklitNo
Body StyleT-Handle
Digit Height (inch)0.25
Display Height (inch)0.375
Display PositionTop
Display Size (inch)3/8 H x 3/4 W
Display TypeLCD
Display Width (inch)0.75
Folding StemNo
Food SafeNo
Includes NIST-Traceable CertificateNo
ItemDigital Pocket Thermometer
Maximum Temperature (°C)100
Maximum Temperature (°F)212
Minimum Temperature (°C)-10
Minimum Temperature (°F)14
NSF RatedNo
Number of Digits4
Pocket Thermometer StyleTop Reading T-Handle Style
Quick ReadingYes
Reduced TipYes
Resolution (°C)0.1
Resolution (°F)0.1
Scale TypeDigital
Stem Length (inch)5
Temperature Range (°C)-10 to 100
Temperature Range (°F)14 to 212
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
UNSPSC41112213
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.

Ulasan Produk

Tidak ada ulasan