JOHNSON CONTROLS Thermowell Temp Control Adj

Sebelum PPN:
Rp5.099.900
Spesifikasi
ApplicationHeating
Compatible System TypeHot Water Heating Controls Well Immersion LIT-125025
Contact Rating (V)120 AC; 240 AC
Control TypeKnob
Differential TypeAdjustable
Electrical Connection TypeScrew Terminals
Enclosure ColorGray
Enclosure MaterialSteel
Enclosure NEMA RatingNEMA 1
Full Load Amps (A)10 @ 120V AC; 6 @ 240V AC
IncludesRemote Sensing Bulb
Key FeaturesLiquid-Filled Element Provides Rapid Response to Temperature Change; Universal Replacement
Maximum Control Temperature (°F)240
Maximum Operating Temperature (°F)140
Minimum Control Temperature (°F)100
Mounting TypeSurface Mount
Number of Cooling Stages1
Number of Heating Stages1
Number of Poles1
Number of switches1
Overall Depth (inch)1-13/16
Overall Height (inch)4-3/8
Overall Width (inch)2-1/8
Pilot Duty Rating (A)125 @ 24/600V AC
Sensor Diameter (inch)3/8
Sensor Length (inch)2-3/8
Sensor LocationRemote
StandardsCSA LR948/4813 02; UL E6688
Switch ActionOpen/Close on Rise
Switch TypeSPDT
Temperature Differential (°F)6 to 24
Temperature ScaleFahrenheit/Celsius
Temperature Sensitivity (°F)+/- 4
UNSPSC41112209
Voltage (V)24 to 277 AC
Well Connection Size (inch)1/2 NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These temperature controls mount directly on boilers, tanks, and vessels and sense the temperature of the liquid or material inside. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These controls include a thermowell assembly that allows them to be directly immersed in liquids.

Ulasan Produk

Tidak ada ulasan