Lascar Thermometer LCD

Sebelum PPN:
Rp3.199.900
Spesifikasi
AC Current AccuracyNot Applicable
AC Voltage AccuracyNot Applicable
Accuracy (°C)+/-0.2
Accuracy (°F)+/-0.36
Battery SizeAAA
Current ChannelsNot Applicable
DC Current AccuracyNot Applicable
DC Voltage AccuracyNot Applicable
IncludesBracket
InterfaceUSB
ItemTemperature Datalogger
Maximum DC Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Operating Temperature (°F)131
Maximum Relative Humidity MeasuredNot Applicable
Maximum Temperature Measured (°F)131
Minimum DC Voltage Measured (V)Not Applicable
Minimum Dew Point MeasuredNot Applicable
Minimum Operating Temperature (°F)-0.4
Minimum Relative Humidity MeasuredNot Applicable
Minimum Temperature Measured (°F)-0.4
Number of Voltage ChannelsNot Applicable
Parameters MeasuredTemperature Degrees C, Temperature Degrees F
UNSPSC41111906

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature data loggers connect to temperature sensors or sense ambient temperatures and log measurements at set intervals. They can take multiple readings in different locations rapidly without manual data logging.

Ulasan Produk

Tidak ada ulasan