Sebelum PPN:
Rp2.599.900
Spesifikasi
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter - Metric (mm)16
Body Material3.3 Borosilicate Glass
ClarityTransparent
Closure Liner DesignReinforced Bead Top
For use withNo Cap or Stopper
GraduatedYes
Graduation Increments - Metric (ml)0.1
IncludesNot Applicable
Includes ClosureNo
ItemTest Tube
Maximum Graduation - Metric (ml)10
Minimum Graduation - Metric (ml)0.5
Nominal Capacity - English (oz)0.33
Nominal Capacity - Metric (ml)10
Overall Height - Metric (mm)125
Special FeaturesReinforced Bead Top, Scale is Permanent Brown Stain
Sterile/Non-SterileNon-Sterile
Tolerance+/-0.2
Tube TypeTest Tube
UNSPSC41121701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass test tubes hold samples in research and testing applications.

Ulasan Produk

Tidak ada ulasan