TOWNSTEEL Surface Vertical Rod

Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
ADA CompliantYes
ANSI Grade2
ANSI/BHMA FinishAluminum Painted
Door Thickness - Maximum (inch)1 3/4
Exit Bar StyleTouchbar
Exit Device TypeSurface Vertical Rod
Fits Stile Width (inch)4 1/2
Hand OrientationNon-Handed
ItemSurface Vertical Rod
Lockdown TypeDeadlocking
Lockset TypeMechanical
Performance Grade2
StandardsANSI A156.3 Grade 2, BAA, UL Panic
UNSPSC30171512

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These push bars have vertical rods that connect the push bar to the top and/or bottom latches of the door. They mount on the surface of the door’s interior side, and provide additional security compared to standard or rim push bars. When the bar is pushed, the rods unlatch the door and allow quick exit through the doorway.

Ulasan Produk

Tidak ada ulasan