RIDGID Strap Wrench Aluminum Handle 17 Strp

Sebelum PPN:
Rp1.599.900
Spesifikasi
For Outside Diameter (inch)3 1/2
For Tubing Maximum Outside Diameter (inch)3 1/2
Handle ColorGray
Handle Length (inch)11 3/4
Handle MaterialAluminum
Handle TypeI-Beam
ItemStrap Wrench
Non-MagneticNo
Non-SparkingYes
Pipe Capacity (inch)2
Strap ColorGray
Strap Length (inch)17
Strap MaterialAluminum
Strap Width (inch)1 1/8
Strap Wrench TypeStrap Wrench
UNSPSC27111708

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strap wrenches are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait