GROTE Stop/Turn/Tail

Sebelum PPN:
Rp779.900
Spesifikasi
Compatible Electrical Connection Grainger Part Number411Z80, 411Z81, 411Z85
Compatible Electrical Connection Manufacturer Model Number66863, 66864, 66865
Current (A)0.13, 0.17
Electrical ConnectionHardshell
Housing MaterialAcrylic
IP RatingNot Applicable
Installation TypePermanent
ItemStop/Turn/Tail Light
Lens ColorClear, Red
Lens MaterialAcrylic, Polycarbonate
Light TypeStop, Turn, and Tail Combination Light
Lighting TechnologyLED
Mount StyleSurface
Mount TypeBracket, Grommet
Operating Voltage (V)12 DC
Overall Depth (inch)11/16
Overall DiameterNot Applicable
Overall Height (inch)2 1/4
Overall Width (inch)6 1/2
ShapeOval
StandardsFMVSS 108
UNSPSC25172901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combination stop, turn, and tail lights include the brake lights, turn signal lights, and standard tail lights in one unit. These combination lights replace damaged or nonfunctioning lights.

Ulasan Produk

Tidak ada ulasan