UEI TEST INSTRUMENTS Side Reading Pen Style Pocket Thermometer

Sebelum PPN:
Rp4.799.900
Spesifikasi
Accuracy (°C)+/-1 (-30 to 150), +/-2 (Otherwise)
Accuracy (°F)+/-1.8 (-22 to 302), +/-4 (Otherwise)
ApplicationFood Production, HVAC/R
BacklitYes
Body StylePen
Digit Height (inch)0.75
Display Height (inch)0.875
Display PositionSide
Display Size (inch)7/8 H x 2 W
Display TypeLCD
Display Width (inch)2
Folding StemYes
Food SafeYes
Includes NIST-Traceable CertificateYes
ItemDigital Pocket Thermometer
Maximum Temperature (°C)300
Maximum Temperature (°F)572
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
NSF RatedYes
Number of Digits4
Pocket Thermometer StyleSide Reading Pen Style
Quick ReadingYes
Reduced TipYes
Resolution (°C)0.1
Resolution (°F)0.1
Scale TypeDigital
Stem Length (inch)8.69
Temperature Range (°C)-50 to 300
Temperature Range (°F)-58 to 572
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
UNSPSC41112213
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.

Ulasan Produk

Tidak ada ulasan