NILFISK Shop Vacuum

Sebelum PPN:
Rp87.999.900 - Rp179.999.900
Spesifikasi
Current (A)13.6
Length (inch)16-1/8
Number of Motor Stages1
Peak Horsepower (HP)1
Power SourceCorded
Static Pressure (inch)80
Tank MaterialStainless Steel
UNSPSC31160000
Vacuum Filtration TypeHEPA
Voltage (V)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hazardous location vacuums are made of nonsparking materials to help prevent the ignition of combustible dust. They allow cleaning in areas where dry goods and other potential ignition sources are stored or processed. They're commonly used around products such as flour, starch, animal feed, light metals, coal, plastics, and textiles.

Ulasan Produk

Tidak ada ulasan