VOLLRATH Sheet Pan (Loyang)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Bead ClosureClosed Bead
CoatingUncoated
ColorSilver
Dishwasher SafeNo
Freezer SafeNo
Gauge (ga)16
ItemSheet Pan
MaterialAluminum
NSF-certifiedNo
Oven SafeYes
Overall Depth (inch)1
Overall DiameterNot Applicable
Overall Length (inch)26
Overall Width (inch)18
PerforationSolid
Product TypeSheet Pan
Sheet Pan SizeFull
UNSPSC48101810

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sheet pans cook various foods, such as cookies, one-pan meals, vegetables, and meat.

Ulasan Produk

Tidak ada ulasan