LIFTMASTER Secondary Gate Arm

Sebelum PPN:
Rp56.999.900
Spesifikasi
ColorBurgundy
Compatible with Manufacturer Model NumberLA5001PKGDC, LOOPDETLM
For use withGate Operators
IncludesNot Applicable
ItemSecondary Gate Arm
MaterialAluminum
Operating VoltageNot Applicable
Overall Height (inch)6
Overall Length (inch)40 3/8
Overall Width (inch)4 1/4
Product TypeBarrier Arm
UNSPSC30171512

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Barrier arms connect to a gate operator and extend across a driveway entrance to block a vehicle's path. The gate operator system lifts the arm once access is authorized. These barrier arms must be matched to a gate operator of a compatible manufacturer model number.

Ulasan Produk

Tidak ada ulasan