TAPCO School Zone Sign

Sebelum PPN:
Rp68.999.900 - Rp98.999.900
Spesifikasi
ADA CompliantNo
Background ColorFluorescent Yellow-Green
Basic Power SourceSolar
Battery Capacity (AH)14
Battery TypeNiMH
Includes BatteryYes
Includes Sign PostNo
Includes Solar PanelYes
ItemLED School Zone Sign
LED Display ColorAmber
LED Life Expectancy (hour)100000
LED Power (W)1
LED Sign TypeCrossing Sign
MUTCD CodeS1-1
MUTCD Compliant SignYes
MUTCD Sign DescriptionSchool
Number of Batteries1
Number of Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeDiamond Grade
Sign Header Text ColorBlack
Sign LegendSchool Crossing
Sign Legend StyleSymbol
Sign MaterialAluminum
Solar Panel Power (W)13
Solar Panel TypePanel
State Specific SignNo
Thickness (inch)0.08
UNSPSC55121710

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan