CHEMGLASS Round Bottom Flask

Sebelum PPN:
Rp1.799.900
Spesifikasi
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Capacity - English (fl oz)16.91
Capacity - Metric (ml)500
ClarityTransparent
Closure ColorClear
Closure MaterialNo Closure
Closure TypeStopper
Compatible with Stopper Size24/40
Flask TypeBoiling
Glassware ClassA
GraduatedNo
Graduation Increments - MetricNot Applicable
IncludesStandard Taper Outer Joint
Includes ClosureNo
ItemRound Bottom Flask
Joint Size24/40
Neck StyleStraight
Number of Flasks Included1
Overall Height - Metric (mm)156
ShapeRound
Special FeaturesStandard Taper Joint
StandardsNot Applicable
Sterile/Non-SterileNon-Sterile
UNSPSC41121804
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Boiling flasks are made of borosilicate glass to reduce breakage caused by thermal shock when heating liquids. The bulb shape and narrow neck speed heating and limit vapor escape.

Ulasan Produk

Tidak ada ulasan