ECONOCO Rotating Slatwall Merchandiser

Sebelum PPN:
Rp11.999.900
Spesifikasi
Base Length (inch)20
Base Width (inch)20
ColorMaple
Configuration4-Way
FinishMatte
MaterialMDF; Melamine
Number of BinsZero
Number of HooksZero
Number of Panels4
Overall Depth (inch)18
Overall Height (inch)60
Overall Width (inch)18
UNSPSC44111511
Whole Unit Load Capacity (lbs)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These freestanding racks have slatwall on all sides and do not need to be mounted to a wall. Items can be stored and accessed on all sides of the racks, which allows for high-density display of merchandise in a compact footprint. These racks accept a wide range of hooks, shelves, and other accessories that are compatible with slatwall. They are used for organizing and displaying merchandise in retail stores.

Ulasan Produk

Tidak ada ulasan