ACCUFORM Right-To-Know Center Aluminum

Sebelum PPN:
Rp6.499.900
Spesifikasi
Binder Holder MaterialAluminum
Binder MaterialNot Applicable
Clipboard MaterialNot Applicable
Document Storage Component ColorNot Applicable
Hazard Communication StandardOSHA
Included HardwareBackboard
Included Supplemental MaterialsNot Applicable
ItemRight to Know Center
LanguageEnglish
Mounting Hardware IncludedNo
Mounting StyleWall-Mount
Number of Binder Holders1
Number of Binders IncludedZero
Overall Depth (inch)4 1/8
Overall Height (inch)30
Overall Width (inch)24
Preprinted TextRight-To-Know Center - Safety Data Sheet for Hazardous Materials Used in This Area
Product TypeInformation Center
Standards29 CFR 1910.1200
Station ColorBlue, Red, White
Station MaterialAluminum
Subject MatterRight-to Know, Safety Data Sheets, Hazardous Communication
Text ColorBlue, Red
UNSPSC60106108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan