REED INSTRUMENTS Resistance Decade Box 3 Binding Posts

Sebelum PPN:
Rp4.499.900
Spesifikasi
Accuracy (%)1
Increments (ohm)1
ItemDecade Box
Number of Decades7
Operating Temperature - Maximum (°F)122
Operating Temperature - Minimum (°F)32
Overall Depth (inch)2
Overall Height (inch)5 7/8
Overall Width (inch)4 5/8
Resistance - Maximum (ohm)111
Resistance - Minimum (ohm)1
UNSPSC41113612

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Decade boxes modify test signals by adding varying capacitance, resistance, or inductance into the signal path. They feature an array of different settings that allow users to fine tune the amount of signal modification.

Ulasan Produk

Tidak ada ulasan