SIEMENS Refrigeration Valve

Sebelum PPN:
Rp27.999.900
Spesifikasi
Actuation MechanismPressure
Body MaterialSteel
Disc MaterialPTFE
Flow Rate - Maximum (cu m/hr)8
For MediaRefrigerant
For Refrigerant GroupCO2
For Refrigerant TypeR-134A; R-448A; R-449A; R-450A; R-452A; R-513A; R-744
Maximum Operating Pressure (psi)460
Number of Ports2
Operating Temperature - Maximum (°F)248
Operating Temperature - Minimum (°F)-40
OrientationHorizontal/Vertical
Overall Height (inch)11-1/16
Overall Length (inch)4
Overall Width (inch)5-15/16
Pressure Connection Size (inch)3/4
Product TypeMagnetic-Actuated Modulating Refrigerant Valve
StandardsEN 60068-2-6; EN 60529; EN 60730; EN 60730-1; EN60730-x
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure-actuated water-regulating valves control the flow of water through water-cooled refrigeration systems by modulating the flow rate based on pressure. They ensure that the system runs efficiently and safely.

Ulasan Produk

Tidak ada ulasan