RITRON Optional Gang Charger Kit

Sebelum PPN:
Rp5.899.900
Spesifikasi
Compatible Radio Grainger Model Number892G65
Compatible Radio Manufacturer Model NumberRitron
Compatible Radio SeriesPR Series
Compatible Radio TypeHandheld
Display Qty1
Display Sell UOMEA
MaterialMetal; Plastic
Maximum Recharge Time (hour)3
Minimum Recharge Time (hour)3
Number of Batteries Charged6
Number of Chargers Included1
Number of Radios Charged6
Overall Height (inch)4
Overall Length (inch)7
Overall Width (inch)11
Product TypeMulti Unit Charger
StandardsUL
UNSPSC31160000
Voltage (V)2000 mAH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chargers and charger components work with specific models or series of Ritron two-way radios.

Ulasan Produk

Tidak ada ulasan