SPECO TECHNOLOGIES NVR Camera Kit Turret

Sebelum PPN:
Rp26.999.900 - Rp76.999.900
Spesifikasi
Camera DesignTurret
Camera Diameter (inch)3-1/2
Camera Height (inch)3-3/8
Camera Operating Voltage (V)12 DC
Camera Resolution5MP
Camera pixels2592 x 1944
Color DisplayColor
Components IncludedNVR; Power Supply; Remote Control
Image Sensor (CMOS)1/2.7
Indoor/Outdoor UsageIndoor
Lens TypeFixed
Maximum Detection Distance (ft)100
Maximum Focal Length (mm)2.8
Minimum Light Level (lux)Zero
Network Interface10/100 mbps (Camera); RJ-45 (100/1000M) Port (Recorder)
Night CapableDay and Night
Recorder Depth (inch)8-7/8
Recorder Height (inch)2-1/8
Recorder Maximum Input Voltage (V)48 DC
Recorder Width (inch)11-3/4
StandardsNDAA Compliant
UNSPSC31160000
Video Compression FormatH.265/H.264

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These video surveillance IP systems have cameras that connect to a network for operation. They record and store video footage that can be viewed by multiple people in different locations.

Ulasan Produk

Tidak ada ulasan