DEWALT Mechanics Tool Kit with Case

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.599.900
Spesifikasi
Abrasives and Finishing Tools IncludedNone
Cutting Tools IncludedNone
Drive Size1 (inch)1/4; 3/8
Electrical and Telecom Tools IncludedNone
Inspection and Retrieving Tools IncludedNone
Measuring and Testing Tools IncludedNone
Miscellaneous Tools IncludedNone
Number of Abrasives and Finishing ToolsZero
Number of Cutting ToolsZero
Number of Electrical and Telecom ToolsZero
Number of Inspection and Retrieving ToolsZero
Number of Measuring and Testing ToolsZero
Number of Miscellaneous ToolsZero
Number of PliersZero
Number of Plumbing ToolsZero
Number of Putty Knives and ScrapersZero
Number of Sockets, Drive Tools, and AccessoriesZero
Number of WrenchesZero
Pliers IncludedNone
Plumbing Tools IncludedNone
Putty Knives and Scrapers IncludedNone
Sockets, Drive Tools, and Accessories IncludedNone
UNSPSC31160000
Wrenches IncludedNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan