FROGTAPE Masking Tape

Sebelum PPN:
Rp4.499.900
Spesifikasi
Adhesion to Steel31 oz/in
Adhesive FormatSingle-Sided
Adhesive MaterialRubber
ApplicationPainting
Backing ConstructionPaper
Backing MaterialCrepe Paper
Clean Removal TimeNot Rated
ColorGold
Elongation11 %
Flame retardancyNot Flame-Retardant
For IndustryAutomotive
For LocationIndoor
For Surface TextureMulti-Surface
For Surface TypeGlass; Metal; Rubber
Moisture ResistanceMoisture-Resistant
Overall Roll Length (yard)60-1/8
Performance Temperature - Maximum (°F)225
Performance Temperature - Minimum (°F)40
Product FormContinuous Roll
Resistance PropertiesAbrasion-Resistant; Salt-Resistant; Solvent-Resistant
Roll Width (inch)1-3/8
SeriesCP 225
StandardsASTM D6123; ASTM D6123M-97, Type I
Tack LevelMedium
Tape TypeMasking Tape
Tensile Strength (lbs/inch)23
Thickness (mil)5.9
UNSPSC31160000
UV ResistanceNot UV-Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan