PORTA-KING In-Plant Office Window

Sebelum PPN:
Rp7.999.900
Spesifikasi
ColorWhite
Compatible Brand and SeriesPorta-King Modular In-Plant Offices
Frame MaterialAluminum
Glass TypeTempered Safety
IncludesRemovable Stops
Overall Height (inch)40 3/4
Overall Width (inch)42 5/8
Product TypeIn-Plant Office Window
UNSPSC30201701
Window TypeFixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These windows allow facilities to add more windows to their modular in-plant offices. They increase the amount of light that shines into the offices and let people in the surrounding area see into the offices. Each window includes a window pane and its surrounding frame. The windows and offices must be ordered at the same time because they ship ready to install from the manufacturer.

Ulasan Produk

Tidak ada ulasan