GUARDIAN TELECOM INC. Explosion Proof Phone

Sebelum PPN:
Rp159.999.900
Spesifikasi
ColorBlue
Cord Length (ft)10
Cord TypeCurly
Enclosure MaterialAluminum
Facility TypeCommercial
Includes EnclosureYes
Indoor/Outdoor UsageIndoor, Outdoor
ItemExplosion Proof Phone
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-40
Number of Lines1
Overall Depth (inch)4 7/8
Overall Height (inch)13 1/2
Overall Width (inch)10 1/8
UNSPSC43191508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intrinsically safe telephones have durable, non-metallic enclosures that form a barrier to prevent the discharge of electrical energy in volatile environments like chemical plants, refineries, and other indoor or outdoor areas.

Ulasan Produk

Tidak ada ulasan