NATIONAL RECREATION SYSTEMS Bleacher (Kursi Taman)

Sebelum PPN:
Rp45.999.900
Spesifikasi
AssemblyUnassembled
ColorSilver
FinishMill Finish
ItemBleacher
MaterialAluminum
Number of Rows3
Number of Seats15
Overall Depth (inch)24
Overall Height (inch)58 7/8
Overall Width (inch)90
Product TypeBleacher
Row Rise (inch)6
Seat height (inch)16, 17
UNSPSC49241508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bleachers are tiered rows of uniform seating that allow spectators a clear line of sight at events. They are easy to set up for additional, temporary seating and are commonly found at outdoor recreational sporting fields.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait