TAPCO Radar Speed Monitor Sign

Sebelum PPN:
Rp149.999.900 - Rp159.999.900
Spesifikasi
ADA CompliantNo
Background ColorWhite
Basic Power SourceSolar
Battery Capacity (AH)15
Battery Size12.8V
Battery TypeLithium-Ion
Includes BatteryYes
Includes Sign PostNo
Includes Solar PanelYes
ItemRadar Speed Monitor Signs
LED Display ColorAmber, Red
LED Display Number of Rows1
LED Life Expectancy (hour)100000
LED Message TypeSpeed
LED Sign TypeSpeed Monitor Sign
Number of Batteries1
Number of Sides1
Retroreflective GradeHigh Intensity Prismatic (HIP)
Sign Header Text ColorBlack
Sign Height (inch)29
Sign Legend StyleText
Sign MaterialAluminum
Sign Width (inch)23
Solar Panel TypePanel
State Specific SignNo
Thickness (inch)0.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan